Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman Specialty® FT125C-5 Steam Trap 404226, 1-1/4"

Hoffman Specialty® FT125C-5 Steam Trap 404226, 1-1/4"

Item #: WBB360541

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $555.00 Save up to 15%
Price: $ 472.95
Product Information
Customer Review
Product Q&A
FT125C-5 F&T Trap 1-1/4 In

For large high capacity units. Resistant to water hammer and corrosion. Below condensate level seat design prevents steam leakage. Rugged stainless steel thermostatic element eliminates air binding. Stainless steel internal components. Can be serviced without dismantling piping.

Product Specifications

    • BRANDHoffman Specialty
    • LENGTH INCHES8.56
    • WIDTH INCHES4.25
    • HEIGHT INCHES8.32
    • WEIGHT LBS19.3
    • CONSTRUCTIONCast Iron
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER404226
    • MODELFT125C-5
    • NPT INCHES1-1/4
    • SEAT DIFFERENTIAL PRESSURE RATING PSI (BAR)125 (8.6)
    • BODY DESIGN PRESSURE PSI (BAR)175 (12.1)
    • ORIFICE SIZE INCHES0.246

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!