792 High Capacity Water Vent

792 High Capacity Water Vent

Item #: WBB360563

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $335.00 Save up to 19%
Price: $ 270.95
Product Information
Customer Review
Product Q&A
792 High Capacity Water Vent

For releasing air from hot or cold water or glycol mains, hydronic heating and chilling systems, storage and processing tank filters, centrifugal pumps with specific gravity greater than 0.7. Cast iron body and cover, stainless steel interior. Maximum operating pressure 250 psig (17.3 bar). Maximum hydrostatic pressure 350 psig (24.2 bar). Maximum temperature 300°F (149°C)

Product Specifications

    • BRANDHoffman Specialty
    • WIDTH INCHES4.06
    • HEIGHT INCHES7
    • WEIGHT LBS7
    • CONSTRUCTIONCast Iron Body With Stainless Internal
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER401494

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed