62 Vacuum Breaker 3/4 In.

62 Vacuum Breaker 3/4 In.

Item #: WBB360562

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $87.00 Save up to 12%
Price: $ 76.95
Product Information
Customer Review
Product Q&A
62 Vacuum Breaker 3/4 In.

For use on closed vessels and piping systems to control induced vacuum within safe limits. Adjustable from 1/4" - 20" (8-508mm) Hg vacuum - factory set at 2" (51mm) Hg vacuum. 3/4" NPT straight shank. Maximum operating temperature 366°F (186°C). Maximum operating pressure 150 psig (10.3 bar)

Product Specifications

    • BRANDHoffman Specialty
    • WIDTH INCHES1.25
    • HEIGHT INCHES3
    • WEIGHT LBS0.4
    • CONSTRUCTIONCast Brass
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER401446

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!