Watts Steam Traps

Watts Steam Traps

Watts Steam Traps Are Used For Applications Including Residential, Commercial, Industrial And More.

Watts steam traps are made of cast iron for long lasting durability and corrosion resistance. Traps are designed for continuous air venting and condensate removal. Units accommodate heat exchangers/reboilers, air heating coils, steam main drips, process equipment and more. Water hammer resistant and may be serviced without disturbing system piping. Features an H-pattern design, stainless steel valve head, seat, float and thermostatic air vent. Connection type is NPT. Maximum temperature is 250°F. Valve type is Steam Trap. PSI is 15. Dimensions vary per model.


COMPARE
MNF PART # PSI SIZE VALVE TYPE MAX TEMP IMAGE Model QTY Price


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.236.238:64