Y Strainers

Y Strainers

Hoffman Y Strainers Are Designed For Use With Steam, Oil And Water Lines.

Hoffman Y Strainers are made of cast brass or cast iron for long lasting durability. Features a self-aligning screen for superior performance. Corrosion-resistant for enhanced reliability. Removes harmful pipeline debris to safeguard valves and pumps for greater protection. NPT sizes are 1/2, 3/4, 1, 1-1/4, 1-1/2 or 2 inch. Screen materials are .045 Perf. Type 304, .045 Perf. Type 305, .045 Perf. Type 306 or 20 Mesh Type 304 SS. Package quantity is 1.


COMPARE SCREEN
MODEL # CONSTRUCTION NPT" MATERIAL IMAGE MODEL QTY PRICE