Nordfab Quick Fit In-Cuts and Tap-Ins

Nordfab Quick Fit In-Cuts and Tap-Ins

Nordfab Quick Fit In-Cuts and Tap-Ins Are Used To Cut Into Existing Lines To Begin A Quick-Fit System.

Nordfab Quick Fit In-Cuts and Tap-Ins are made of galvanized and stainless steel to provide long lasting durability. .QF In-Cut or Tap-In styles have duct sizes ranging from 4" - 16". Gauges are 20 and 22. Easy to install. Made in the USA.


DUCT SIZE"
  • DUCT SIZE"
GAUGE
  • GAUGE
TYPE
  • TYPE
CONSTRUCTION
  • CONSTRUCTION
COMPARE MANUFACTURERS
DUCT SIZE" GAUGE TYPE CONSTRUCTION PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.139.235:60