Nordfab Quick Fit Tubed Elbows

Nordfab Quick Fit Tubed Elbows

Nordfab Quick Fit Tubed Elbows Are Used In A Variety Of HVAC/R And Fan Commercial Applications.

B> Nordfab Quick Fit Tubed Elbows are made of galvanized or stainless steel to provide long lasting durability. Elbows in heavier gauges can be supplied in solid welded construction at an additional cost. Available QF Tubed Elbow types are 30-,45-, 60- and 90-degree. Duct sizes range from 4" - 8". Easy to install. Made in the USA.


DUCT SIZE"
  • DUCT SIZE"
TYPE
  • TYPE
CONSTRUCTION
  • CONSTRUCTION
COMPARE MANUFACTURERS
DUCT SIZE" GAUGE TYPE CONSTRUCTION PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.252.131:23