Speedi-Products Elbows

Speedi-Products Elbows

Speedi-Products 90° Round Adjustable Elbow SM-26A90 08, 8 " 26 GA.

Speedi-Products 8" 26 Gauge Sheet Metal 90° adjustable elbows. Crimped on one end for easy fit into a pipe or fitting of the same diameter. For use in HVAC appliance venting systems or commercial HVAC duct systems.

Features

  • 8" 26 Gauge Sheet Metal 90° adjustable elbows
  • For use in HVAC appliance venting
  • For use in commercial HVAC duct systems
  • For turns through 90° and are simple to adjust
  • Seal joints W/approved duct mastic sealants
  • Insulate Ductwork for improved energy efficiency and comfort
  • Consult your local building codes for approved installation practices


COMPARE DIMENSIONS
LENGTH INCHES HEIGHT INCHES THICKNESS INCHES GAUGE IMAGE MODEL QTY PRICE