Speedi-Boot 45 Degree Boots

Speedi-Boot 45 Degree Boots

Speedi-Boot 45 Degree Boots Are Used For Fast Installation And Improved Efficiency Of HVAC Systems.

Speedi-Boot 45 Degree Boots install in just minutes due to an innovative hanging system the telescopes to fit without additional lumber or construction. Includes pre-attached fasteners. Pilot holes simplify trim out, for precise register alignment and speed. Use with new or existing construction on metal or wood studs or in drop ceilings Protects HVAC system's air quality and enhances efficiency with foam gasket seals and a mud ring. For residential or commercial applications. Made in USA.


DIAMETER INCHES
  • DIAMETER INCHES
LENGTH INCHES
  • LENGTH INCHES
THICKNESS INCHES
  • THICKNESS INCHES
HEIGHT INCHES
  • HEIGHT INCHES
COMPARE DIMENSIONS MANUFACTURERS
DIAMETER INCHES LENGTH INCHES THICKNESS INCHES HEIGHT INCHES PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.2.186:66