Speedi-Boot Wall Stack Register Vent Boot Adj. Hangers SBH-6127 WS 6" X 12" X 7"

Rollover image to zoom in

Click image to enlarge

Speedi-Boot Wall Stack Register Vent Boot Adj. Hangers SBH-6127 WS 6" X 12" X 7"

Item #: WBB629563

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 32.95
Product Information
Customer Review
Product Q&A
Speedi-Boot Wall Stack Register Vent Boot W/ Adj. Hangers For HVAC Duct Work, 6 " X 12 " X 7 "

Speedi-Boot is the only innovation in the HVAC boot industry in over 40 years. Speedi-Boot allows you to Save Time, Labor, Money, & Energy W/one simple installation. Speedi-Boot reduces installation time from approx. 20 min plus to 2 min or less. Studies show that standard HVAC boots take more than 20 mins on average to install while Speedi-Boot eliminates the need to install wood or prefab steel support framing & the need to buy additional materials, set up saws etc. W/one trip up the ladder for ceiling or wall installations, simply extend the telescoping arms, fasten W/the pre-attached nail & or screw in place, adjust the positioning and you're done. The air tight gasket eliminates air leakage saving you money & energy. Studies have shown that a simple inch space in your HVAC system is equal to a 20 inch hole in the side of your house. SpeediBoot prevents dust & debris contamination in HVAC systems during construction, which improves Indoor Air Quality & Saves Energy. The rigid Galvanized frame has predrilled holes for easy grille/register installations; no more sagging registers. The mud ring prevents boot deformation and gaps between the boot and building envelope creating a professional fit and boot termination. SpeediBoot also helps meet the Energy Star Guidelines & LEED 5.1 & IEQ 3.1 Credit. Speedi-Boot is for Remodeling, New Construction, Do it yourself, Residential / Commercial HVAC projects W/over 150 sizes and styles to choose from for almost any project application.

Features
  • Speedi-Boot is assembled in the USA W/domestic and imported parts
  • Simple telescoping hanger arms save installation time and labor cost, and that can saves you 20 minutes or more per boot installation
  • Speedi-Boots innovative foam gasket seals air tight at installation that reduces energy loss and saves money
  • Speedi-Boots dust and debris cover prevents construction dust and debris contamination from  entering the HVAC system during the construction process resulting in improved indoor air quality and energy savings
  • The pre-drilled pilot holes in the Galvanized frame allow for easy and quick vent register trim out installation that eliminates sagging register on your wall or ceiling
  • Speedi-Boots innovative versatility allows you to use it W/wood and metal studs and drop ceilings in both residential and commercial applications

Product Specifications

    • BRANDSpeedi-Boot™
    • DIAMETER INCHES7
    • MAXIMUM DUCT HEIGHT INCHES6
    • OUTSIDE LENGTH INCHES15
    • MAXIMUM DUCT WIDTH INCHES12
    • OUTSIDE HEIGHT INCHES14-1/4
    • COLORSilver
    • CONSTRUCTIONGalvanized
    • ARMTelescopic
    • GAUGE26
    • HANGERSAdjustable
    • TYPEVent Boot
    • ENERGY STARYes
    • MANUFACTURER'S PART NUMBERSBH-6127 WS
    • OUTSIDE THICKNESS INCHES4-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!