Speedi-Vent Install Kit(Vents) SV-485 NB 4" X 8" X 5" 90°

Rollover image to zoom in

Click image to enlarge

Speedi-Vent Install Kit(Vents) SV-485 NB 4" X 8" X 5" 90°

Item #: WBB629169

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 196.95
Product Information
Customer Review
Product Q&A
Speedi-Vent HVAC Install Kit(Vents), 4" X 8" X 5" 90°

Finally everything that you need in one convenient box to install a heating & cooling HVAC register drop Speedi-Vent will help you make your cold rooms warmer & your warmer rooms cooler. Again, everything you need to perform a quick, easy & safer installation is in one kit that you can install in 1 hour or less. This is great for the Do-It-Yourself individual or the home remodeler. The kit includes 1-90° Speedi-Boot, 1-Speedi-Collar, 1-Speedi-Grille, 20 ft. of 5 " R8 Flex Duct, 5-36 " Cable Ties, 25 ft. of 2 " Foil Tape, 50 ft. of 1 " Vinyl Strap, detailed instructions, & cut-out templates. Speedi-Boot has revolutionary extension mounting arms for installation in seconds not 20 minutes plus. Its foam gasket seals tight to prevent air leaks & provides pre-drilled holes for easy precise register grill attachment. The Speedi-Collar can be used on 1 to 2 " duct board & sheet metal truck lines. Its adhesive gasket creates a tight seal. The zip clips allow for a quick & safe installation W/out the risk of painful injury. Speedi-Grille allows for a quick hands free precise installation of your register grille cover & is paintable. Speedi-Boot, Speedi-Collar, & Speedi-Grille come in many sizes & styles that can purchased separately or as part of a Speedi-Vent kit.

Features:
  • Speedi-Grille is made in the USA
  • Now it is simple & easy to add more heating and cooling capacity to any room
  • Speedi-vent will save you energy, time, labor, & money W/your heating & cooling system
  • Do your installation & HVAC expansion job in an hour or less instead of an all day project
  • Speedi-vent makes it easy to expand into an unfinished basement or attic
  • The Speedi-Vent system has self sealing gaskets to keep your duct system air tight to prevent expensive energy leaks in the ducts and rooms
  • Speedi-Vent allows for a much safer installation W/less chance for painful injury due to bending sharp metal tabs


Product Specifications

    • BRANDSpeedi-Vent™
    • DIAMETER INCHES5
    • OUTSIDE LENGTH INCHES48
    • OUTSIDE HEIGHT INCHES14
    • INCLUDESSpeedi-Boot, Collar, Grille, Flexible Duct, & Acc.
    • GAUGE26
    • TYPEHvac Install Kit
    • MANUFACTURER'S PART NUMBERSV-485 NB
    • OUTSIDE THICKNESS INCHES14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!