Nordfab Quick Fit End and Jet Caps

Nordfab Quick Fit End and Jet Caps

Nordfab Quick Fit End and Jet Caps Are Used In A Variety Of HVAC/R And Fan Commercial Applications.

Nordfab Quick Fit End and Jet Caps are made of galvanized or stainless steel to provide long lasting durability. End and jet caps prevent rain from entering ducting. Inner funnel piece allows rain to drain out of ductwork even when system is not running. Three angle brackets provide guide wire attachment. Available types are End Cap and Jet Cap. Duct sizes range from 4" - 16". Gauges are 20 and 22. Made in the USA.


DUCT SIZE"
  • DUCT SIZE"
GAUGE
  • GAUGE
TYPE
  • TYPE
CONSTRUCTION
  • CONSTRUCTION
COMPARE MANUFACTURERS
DUCT SIZE" GAUGE TYPE CONSTRUCTION PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.141.211:26