Nordfab Quick Fit Adapters

Nordfab Quick Fit Adapters

Nordfab Quick Fit Adapters Are Used In A Variety Of Commercial HVAC/R And Fan Applications.

Nordfab Quick Fit Adapters are made of galvanized or stainless steel to provide long lasting durability. Available types include QF Angle Flange Adapter, QF Bellmouth Adapter and QF Hose Adapter. Duct sizes range from 4" - 16". Gauges are 20 and 22. Made in the USA.


DUCT SIZE"
  • DUCT SIZE"
GAUGE
  • GAUGE
TYPE
  • TYPE
CONSTRUCTION
  • CONSTRUCTION
COMPARE MANUFACTURERS
DUCT SIZE" GAUGE TYPE CONSTRUCTION PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.82.57.154:25