Nordfab Quick Fit Angle Flanges

Nordfab Quick Fit Angle Flanges

Nordfab Quick Fit Angle Flanges Are Used In A Variety Of HVAC/R And Fan Commercial Applications.

Nordfab Quick Fit Angle Flanges are made of galvanized steel to provide long lasting durability. Duct sizes range from 4" - 16". Made in the USA.


DUCT SIZE"
  • DUCT SIZE"
COMPARE MANUFACTURERS
DUCT SIZE" TYPE CONSTRUCTION PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.250.64:62