Nordfab Quick Fit Ball Joints

Nordfab Quick Fit Ball Joints

Nordfab Quick Fit Ball Joints Allow Up To 22 Degrees Of Movement Off Center In A Variety Of Commercial HVAC/R Applications.

Nordfab Quick Fit Ball Joints are made of galvanized steel to provide long lasting durability. Duct sizes range from 4" - 14". Gauges are 14, 16, 18 and 20. Odd sizes available with 6 week lead time. Easy to install. Made in the USA.


DUCT SIZE"
  • DUCT SIZE"
GAUGE
  • GAUGE
COMPARE MANUFACTURERS
DUCT SIZE" GAUGE TYPE CONSTRUCTION PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.20.115.174:21