Nordfab Quick Fit Blast Gates

Nordfab Quick Fit Blast Gates

Nordfab Quick Fit Blast Gates Are Used In A Variety Of Commercial HVAC/R And Fan, Ductwork And Venting Applications.

Nordfab Quick Fit Blast Gates are made of cast aluminum body with galvanized steel or stainless steel to provide long lasting durability. Standard QF connection. Available types are Auto, Manual, NFMES and SD Auto Blast Gate. Duct sizes range from 4" - 28-1/2". Gauges are 20 and 22. Made in the USA.


DUCT SIZE"
  • DUCT SIZE"
GAUGE
  • GAUGE
TYPE
  • TYPE
CONSTRUCTION
  • CONSTRUCTION
COMPARE MANUFACTURERS
DUCT SIZE" GAUGE TYPE CONSTRUCTION PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.231.97:62