Nordfab Quick Fit Butterfly Valves

Nordfab Quick Fit Butterfly Valves

Nordfab Quick Fit Butterfly Valves Regulate Air Volumes In Clean Air Applications.

Nordfab Quick Fit Butterfly Valves are made of galvanized or stainless steel to provide long lasting durability. Duct sizes range from 4" - 16". Gauges are 20 and 22. Easy to install. For use in clean air applications only. Made in the USA.


DUCT SIZE"
  • DUCT SIZE"
GAUGE
  • GAUGE
CONSTRUCTION
  • CONSTRUCTION
COMPARE MANUFACTURERS
DUCT SIZE" GAUGE TYPE CONSTRUCTION PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.61.174:60