Nordfab Quick Fit Vibration Isolators

Nordfab Quick Fit Vibration Isolators

Nordfab Quick Fit Vibration Isolators Reduce Vibration From The Fan to the Ducting System.

Nordfab Quick Fit Vibration Isolators are made of galvanized or stainless steel to provide long lasting durability. Duct sizes range from 4" - 16". Gauges are 20 and 22. Easy to use. Easy to install. Made in the USA.


DUCT SIZE"
  • DUCT SIZE"
GAUGE
  • GAUGE
COMPARE MANUFACTURERS
DUCT SIZE" GAUGE TYPE CONSTRUCTION PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.139.56:44