Zip-A-Duct™ Right Hand 45 Degree Elbows

Zip-A-Duct™ Right Hand 45 Degree Elbows

Zip-A-Duct™ Right Hand 45 Degree Elbows Are Used For Air Flow And Ventilation Applications.

Zip-A-Duct™ Right Hand 45 Degree Elbows are made of heavy duty fabric for long lasting durability. Diameter determined by total system CFM or total CFM used for specific duct run. To determine if application requires right hand or left hand, look in direction of air flow with blower. Due to zipper orientation it is not possible to reverse elbow direction. Requires suspension hardware. Machine washable. Colors are Black, Blue, Gray, Green Red and White. Capacity tons are 3, 4/5, 7.5, 10, 15, 20 and 25. Airflow (CFM) minimums are 600, 1201, 2001, 3001, 4001, 6001 and 9001. Airflow (CFM) maximums are 1200, 2000, 3000, 4000, 6000, 9000 and 10000. Diameters are 12 in., 16 in., 20 in., 24 in., 28 in., 32 in. and 36 in..


L"
  • L"
DIA."
  • DIA."
AIR FLOW (CFM) MIN.
  • AIR FLOW (CFM) MIN.
AIR FLOW (CFM) MAX.
  • AIR FLOW (CFM) MAX.
COLOR
  • COLOR
COMPARE DIMENSIONS
L" DIA." AIR FLOW (CFM) MIN. AIR FLOW (CFM) MAX. COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.240.119:25