Zip-A-Duct™ Straights With Vents

Zip-A-Duct™ Straights With Vents

Zip-A-Duct™ Straight With Vents Are Used For Air Flow And Ventilation Applications.

Zip-A-Duct™ Straights With Vents are made of heavy duty fabric for long lasting durability. Connects to prior and next components with built in zippers. Provide fabric loops for cable hooks and vents at 4 and 8 o'clock. Available in 10 foot lengths. Diameter determined by total system CFM or total CFM used for specific duct run. Section allows movement of air from starting point to area where dispersed conditioned air is needed. Requires suspension hardware. Machine washable. UL Listed. Colors are Black, Blue, Gray, Green Red and White. Capacity tons are 3, 4/5, 7.5, 10, 15, 20 and 25. Airflow (CFM) minimums are 600, 1201, 2001, 3001, 4001, 6001 and 9001. Airflow (CFM) maximums are 1200, 2000, 3000, 4000, 6000, 9000 and 10000. Diameters are 12 in., 16 in., 20 in., 24 in., 28 in., 32 in. and 36 in..


CAPACITY TONS
  • CAPACITY TONS
DIA."
  • DIA."
AIR FLOW (CFM) MIN.
  • AIR FLOW (CFM) MIN.
AIR FLOW (CFM) MAX.
  • AIR FLOW (CFM) MAX.
COLOR
  • COLOR
COMPARE
CAPACITY TONS DIA." AIR FLOW (CFM) MIN. AIR FLOW (CFM) MAX. COLOR IMAGE MODEL QTY PRICE