Zip-A-Duct™ Straight Without Vents Are Ideal For Air Flow And Ventilation Applications.
Zip-A-Duct™ Straights Without Vents are made of heavy duty fabric for long lasting durability. Connects to prior and next components with built in zippers. Available in 10 foot lengths. Diameter determined by total system CFM or total CFM used for specific duct run. Section allows movement of air from starting point to area where dispersed conditioned air is needed. Requires suspension hardware. Provides fabric loops for cable hooks. Machine washable. UL Listed. Colors are Black, Blue, Gray, Green Red and White. Capacity tons are 3, 4/5, 7.5, 10, 15, 20 and 25. Airflow (CFM) minimums are 600, 1201, 2001, 3001, 4001, 6001 and 9001. Airflow (CFM) maximums are 1200, 2000, 3000, 4000, 6000, 9000 and 10000. Diameters are 12 in., 16 in., 20 in., 24 in., 28 in., 32 in. and 36 in..
Zip-A-Duct™ Straights Without Vents Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.