A.O. Smith® Commercial Tank Type Commercial Water Heater

A.O. Smith® Commercial Tank Type Commercial Water Heater

A.O. Smith® Gold Electric Water Heaters Are Used As Recovery Heaters For Hot Water Supply Service Or As Boosters For Supplying Sanitizing Rinse Water For Dish Washing.

Electric water heaters feature 24k gold-plated heating elements for superior scaling resistance and damage protection. Power-circuit fusing for system protection that safeguards elements and contactors from short circuits, overloading and line surges. Factory installed terminal block provides electrical service to heater. Includes 2 anode rods for maximum corrosion protection. Color-coded circuitry for ease of service. Bonderized undercoated backed finished cabinet. Brass drain valve. Includes CSA/ASME temperature and pressure relief valve. Surface mounted controls are adjustable from 120 to 180°F with manual reset high-temperature cutoff. Field-convertible voltages for easy installation. Meets NEC requirements. 3 Year Limited Warranty.


CAP. GALLONS
  • CAP. GALLONS
DIA."
  • DIA."
H"
  • H"
@ 100 DEG RISE
  • @ 100 DEG RISE
ELEMENTS
  • ELEMENTS
COMPARE DIMENSIONS RECOVERY CAP MANUFACTURERS
CAP. GALLONS DIA." H" @ 100 DEG RISE KW INPUT ELEMENTS PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.186.20:66