Residential Electric Tank Type Water Heaters

Residential Electric Tank Type Water Heaters

Residential Electric Water Heaters Are A Terrific Value For Homes Requiring An Economical Water Heater That Lasts.

Made with thick CFC-free insulation. DynaClean™ diffuser dip tube reduces lime and sediment build-up. Durable, tamper-resistant brass drain valve. Factory-installed heat trap nipples with 3/4" male connection. CSA certified and ASME rated T&P relief valve. Specialty Electric Water Heaters make the most out of limited space or deliver small amounts of hot water for small demand applications. Features side-mounted plumbing and electrical connections. UL listed. 6 Year Limited Warranty.


CAP. GALLONS
  • CAP. GALLONS
DIA."
  • DIA."
H"
  • H"
KW INPUT
  • KW INPUT
ELEMENTS
  • ELEMENTS
COMPARE DIMENSIONS
CAP. GALLONS DIA." H" KW INPUT VOLTS ELEMENTS PART # BRAND IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.237.148:46