Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stiebel Eltron Accelera 300 Heat Pump Water Heater, 240/208V

Stiebel Eltron Accelera 300 Heat Pump Water Heater, 240/208V

Item #: WBB1120977

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,499.00
Product Information
Customer Review
Product Q&A
Stiebel Eltron Accelera 300 Heat Pump Water Heater, 240/208V

Stiebel Eltron has been a world leader in advanced water heating technology for almost 90 years. Our engineering excellence and high-quality manufacturing results in products fulfilling the highest expectations of performance and reliability. Thirty years of heat pump experience have taught us how to design a heat pump water heater to be as efficient as possible. The Accelera 300 extracts 80 percent of the heat it needs to make hot water from the energy in ambient air. We rely on the heat pump to make hot water, not on the back-up element. Heat pump draws only 500 watts and every watt it uses generates 3-5 watts of hot water. Over a year our 80-gal. tank is more efficient than competing 50-gal. tanks. In warm climates, the unit can be placed in a garage, where it uses the heat from the outside air; or inside the house, where it helps with air conditioning. In cooler climates, it is typically placed in a basement where it also dehumidifies the basement. Heat pump water heaters are not a new concept in Europe, and the Accelera 300, engineered and made by us in Germany, has been the largest seller there for 30 years. The Accelera 300’s Energy Star energy factor is 2.51, the highest in the category.

Documents
Documents

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES73-13/16
    • CAPACITY GALLONS80.044
    • COLOR FINISHWhite
    • BRANDStiebel Eltron
    • MANUFACTURER'S PART NUMBERAccelera 300
    • TYPEHeat Pump Water Heater
    • WEIGHT LBS286.6
    • TEMPERATURE RANGE42° F to 108° F
    • PSI [MAX]87
    • CONNECTION TYPENPT
    • CONSTRUCTIONSteel Housing/Glass Tank
    • CONNECTION SIZE INCHESUnion to 3/4
    • DIAMETER INCHES26
    • THERMOSTAT RANGE °F240/208
    • VOLTAGE240
    • WATTAGE2200
    • KILOWATT2.2
    • WIRE SIZE12
    • NUMBER OF ELEMENTS1
    • AMPS10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.108.207:23