A.O. Smith® Commercial Storage Tanks

A.O. Smith® Commercial Storage Tanks

A.O. Smith® Commercial Storage Tanks Are Designed For Use With Gas-Fired Copper Heat Exchanger Equipment And Other A.O. Smith Hot Water Systems.

A.O. Smith® Commercial Storage Tanks provide durable storage of any potable water at temperatures of 180°F or lower. Internal surfaces exposed to water are glass-lined per ASME, HLW procedures using an NSF approved glass-lining compound for long lasting reliability. Magnesium anodes help extend tank life. Most models allow vertical or horizontal mounting. Jacketed Tanks are surrounded by high density fiberglass insulation that meets or exceeds requirements of US Department of Energy and ASHRAE standards. Available storage capacities range between 80 and 1000 gallons. Dimensions vary per model.


CAPACITY
  • CAPACITY
ASME
  • ASME
COMPARE MANUFACTURERS
STYLE CAPACITY DIA." H" ASME PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.32.65:60