Eemax Digital Thermostatic Commercial Tankless Heaters

Eemax Digital Thermostatic Commercial Tankless Heaters

Eemax Thermostatic Commercial Tankless Heaters Are Used For Heating Water In Commercial And Industrial Applications.

Eemax Thermostatic Commercial Tankless Heaters provide continuous water to increase energy efficiency and maintain proper storage quantities. On-demand flow switch activates heater for reduced calcification, liming and sedimentation. Titanium element is used for reverse osmosis water. Some models can be used as dishwasher boosters. Only one cold or hot water line is required for installation. External digital temperature control ensures delivery of desired temperature. No T&P valve or venting required, reducing installation cost and materials. Available in a variety of power levels with up to 3 modules.


# OF MODULES
  • # OF MODULES
WIRE SIZE
  • WIRE SIZE
GPM
  • GPM
COMPARE ELECTRIC TEMP RISE
# OF MODULES KW AMPS WIRE SIZE GPM @ 2 GPM IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.190.237:44