Eemax Emergency Eye, Face & Drench Tankless Water Heaters

Eemax Emergency Eye, Face & Drench Tankless Water Heaters

Eemax Emergency Eye, Face And Drench Tankless Water Heaters Are Used For eye face wash, emergency drench showers and anywhere tepid water is needed.

Eemax Emergency Eye, Face and Drench Tankless Water Heaters provide on-demand, unlimited hot water in various safety applications to provide unsurpassed efficiency, reliability, precision, and speed. Parabolic Heat Design provides precise temperature control, faster speed to required temperature, and optimized energy usage. 18 patent pending designs enable the use of electric tankless water heating in new hot water applications. Units feature a 1-1/4" MNPT, 3/4" NPT and 1-1/4 NPT connection. Patent pending features include predictive control algorithm, thermo-optical heat guard, data logger and parabolic flow pattern to provide optimum performance in electric tankless water heating applications. Units are compliant with Nema safety enclosure types 3 and 4.


NEMA SAFETY TYPE
  • NEMA SAFETY TYPE
VOLTS
  • VOLTS
WATTS
  • WATTS
AMPS
  • AMPS
COMPARE ELECTRIC RECOMMENDED
NEMA SAFETY TYPE GPM TEMP RANGE VOLTS WATTS AMPS WIRE SIZE W" D" H" MNFR PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.231.97:21