Mixing Valves For Heating Systems

Mixing Valves For Heating Systems

Mixing Valves For Heating Systems Are Used For Applications Including Residential, Commercial, Industrial And More.

Mixing valves for heating systems are made of brass and copper for long lasting durability and corrosion resistance. Heating system valves provide tempered water to point-of-use fixtures. Double throttling design combines hot and cold water control in response to mixing chamber temperature changes. Virtual shutoff feature activates upon loss of cold water supply and locking mechanism provides temperature setting stability. Features a lead-free brass body, threaded union connections, solid wax hydraulic principle thermostat, integral filter washers and check valves. Maximum PSI is 150. Valve types are Tempering Control Valve and Tempering Valve. Maximum temperatures are 200°F and 210°F. Dimensions vary per model.


COMPARE
BRAND MNF PART # PSI SIZE VALVE TYPE CONSTRUCTION MAX TEMP IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.252.131:26