Dry Rod Ovens - Portable

Dry Rod Ovens - Portable

Dry Rod Ovens - Portable Keep Rods Dry And Prevent Cracked Welds.

Dry Rod Ovens - Portable are made of steel for long lasting durability. Offers extended mix temperature range of 85-150°F. Adjustable thermostat and voltage selector switch. Indicator light signifies ""power on"" condition. Removable locking cordset allows replacement of cord. Rod elevator easily extracts rods from chamber. Spring latch tightly secures an insulated lid for maximum efficiency. Wire wrapped heating elements provide even, continuous heat to oven chamber for 100% protection of electrodes. Capacities are10 lb, 20 lb and 50 lb. Color isYellow.Sizes vary per type. Voltages are120 and 120/240.


CAPACITY
  • CAPACITY
COMPARE DIMENSIONS
CAPACITY W D" H" VOLTS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.108.205:62