Uniweld® Oxyacetylene Kits

Uniweld® Oxyacetylene Kits

This Selection Of Uniweld® Oxyacetylene Kits Offers Protection In Welding, Brazing And Cutting Applications.

Outfit kits include single-stage R series regulators with protective rubber gauge boots. Welding handle with stainless steel ball point valves offer accurate gas control.

Mastar® Outfits are highly rated by commercial refrigeration technicians and great for use by maintenance service technicians. Industrial grade RS series regulator. Cutting attachment with one-piece solid copper mixer cuts steel up to 1/2". Rosebud tip allows brazing of copper tubing up to 2-5/8". Welding top allows brazing of copper tubing up to 1" and welding of steel up to 1/8". Twister® air/acetylene tip allows plumbing and repair work.

Cap'n Hook® Outfits feature a three flame tip for 100% wrap-around brazing heat. Used for HVAC/R technicians and plumbers. Brazing tip allows brazing of copper tubing up to 7/8".

Patriot® Outfits are a favorite for refrigeration and HVAC service technicians. Three-tube tip mix cutting attachment allows top performance and safety while cutting steel up to 1/2".

Centurion® Outfits provide an economical, contractor grade outfit that is lightweight, portable and effective for light to medium duty jobs. Two welding tips for brazing up to 1" copper tubing and welding with acetylene up to 1/8" steel.


STYLE
  • STYLE
APPLICATION
  • APPLICATION
HANDLE
  • HANDLE
WELD/BRAZE TIP
  • WELD/BRAZE TIP
CUTTING ATTACHMENT
  • CUTTING ATTACHMENT
CUTTING TIP
  • CUTTING TIP
OXYGEN REGULATOR
  • OXYGEN REGULATOR
ACETYLENE REGULATOR
  • ACETYLENE REGULATOR
CARRYING STAND
  • CARRYING STAND
TANK
  • TANK

Showing 15 of 32 items Show All Items

COMPARE
STYLE APPLICATION HANDLE WELD/BRAZE TIP CUTTING ATTACHMENT CUTTING TIP OXYGEN REGULATOR ACETYLENE REGULATOR CARRYING STAND TANK IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 32 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.83.207:24