Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Strain Relief


(605 Items)
Sub Category
Support Grips (380)
Remove
Bryant® Ring Type Closed Mesh Conduit Riser Support Grips
Remove
Narrow Your Results By:
Approx. Breaking Strength Lbs
7161 (3)
14,500 (2)
3514 (2)
9563 (2)
9986 (2)
  More...
Max Cable Diameter
.74 (5)
.99 (5)
.62 (4)
1.24 (4)
1.49 (3)
  More...
Our Price
Under $40.00 (3)
$40.00 - $50.00 (5)
$50.00 - $60.00 (8)
$60.00 - $70.00 (7)
$70.00 - $80.00 (3)
$80.00 - $90.00 (5)
$90.00 - $127.00 (3)
Over $130.00 (3)





Bryant® Ring Type Closed Mesh Conduit Riser Support Grips
Bryant® Ring Type Closed Mesh Conduit Riser Support Grips Bryant® Ring Type Closed Mesh Conduit Riser Support Grips Support Vertical Or Sloping Cables In Schedule 40 Standard Rigid Conduits.

Prevents sagging lines and strain on terminals by transferring weight to support rim of the conduit. Ideal for building and pole risers, underground cable lines and where ring termination is practical. Single weave, tin-coated bronze provides added corrosion resistance and uniform gripping power. Provides permanent support when cable end is available to be installed through the grip. Will not damage electrical cable and helps prevent cable pullout. CSA certified.


Bryant® Ring Type Closed Mesh Conduit Riser Support Grips
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
APPROX. CABLE DIAMETER" MANUFACTURERS
GRIP STYLE BRKNG. STRENGTH LBS. MIN. MAX. MESH TYPE PART NUMBER IMAGE MODEL QTY PRICE
Closed Mesh370.5.62Tinned BronzeCC050R2
WBB217291$42.95
Closed Mesh450.5.62Tinned BronzeCC050R114
WBB217289$38.95
Closed Mesh490.5.62Tinned BronzeCC050R1
WBB217260$34.95
Closed Mesh530.5.62Tinned BronzeCC050R34
WBB217133$34.95
Closed Mesh640.63.74Tinned BronzeCC062R2
WBB217292$53.95
Closed Mesh690.63.74Tinned BronzeCC062R112
WBB217264$51.95
Closed Mesh720.75.99Tinned BronzeCC075R4
WBB217136$68.95
Closed Mesh740.63.74Tinned BronzeCC062R114
WBB217290$51.95
Closed Mesh790.63.74Tinned BronzeCC062R1
WBB217263$46.95
Closed Mesh820.75.99Tinned BronzeCC075R3
WBB217319$60.95
Closed Mesh920.75.99Tinned BronzeCC075R2
WBB217293$51.95
Closed Mesh970.75.99Tinned BronzeCC075R112
WBB217265$50.95
Closed Mesh1030.75.99Tinned BronzeCC075R114
WBB217288$50.95
Closed Mesh116011.24Tinned BronzeCC100R4
WBB217165$68.95
Closed Mesh11901.251.49Tinned BronzeCC125R4
WBB217163$68.95
Closed Mesh134011.24Tinned BronzeCC100R3
WBB217320$60.95
Closed Mesh14001.251.49Tinned BronzeCC125R3
WBB217321$57.95
Closed Mesh14901.51.74Tinned BronzeCC150R3
WBB217130$61.95
Closed Mesh152011.24Tinned BronzeCC100R2
WBB217317$51.95
Closed Mesh161011.24Tinned BronzeCC100R112
WBB217287$49.95
Closed Mesh16101.251.49Tinned BronzeCC125R2
WBB217318$49.95
Closed Mesh16101.51.74Tinned BronzeCC150R212
WBB217315$60.95
Closed Mesh16701.751.99Tinned BronzeCC175R4
WBB217164$84.95
Closed Mesh19901.751.99Tinned BronzeCC175R3
WBB217131$74.95
Closed Mesh21502.52.99Tinned BronzeCC250R5
WBB217192$94.95
Closed Mesh21501.751.99Tinned BronzeCC175R212
WBB217316$72.95
Closed Mesh22453.53.99Tinned BronzeCC350R6
WBB217189$141.95
Closed Mesh224533.49Tinned BronzeCC300R6
WBB217191$147.95
Closed Mesh268022.49Tinned BronzeCC200R4
WBB217166$86.95
Closed Mesh286033.49Tinned BronzeCC300R5
WBB217169$130.95
Closed Mesh28902.52.99Tinned BronzeCC250R4
WBB217167$86.95
Closed Mesh297022.49Tinned BronzeCC200R312
WBB217134$81.95
Closed Mesh31303.53.99Tinned BronzeCC350R5
WBB217190$126.95
Closed Mesh326022.49Tinned BronzeCC200R3
WBB217132$79.95
Closed Mesh32602.52.99Tinned BronzeCC250R312
WBB217135$81.95
Closed Mesh408033.49Tinned BronzeCC300R4
WBB217168$116.95
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
(68)