Leeson Premium Washguard All-Stainless JM

Leeson Premium Washguard All-Stainless JM

Leeson Premium Washguard All-Stainless JM Pump Motors Are Designed For Clean Rooms And Severe Chemical Processing Involving Frequent Washdown With Nitric Acid And Caustic Lye.

Leeson Premium Washguard All-Stainless JM Pump Motors provide maximum service in critically clean or corrosive environments with Viton® sealing components for superior chemical resistance. Removable hydrophobic breathers in opposite shaft endbell and conduit box equalize pressure without allowing moisture to enter. Durable, double-sealed bearings are pre-lubricated with moisture-resistant high temperature grease for long lasting use. Interior coatings applied to rotor and stator protect against corrosion. Endshields are O-ring sealed to the frame. BISSC certified for baking industry. Meets IP56 enclosure protection. Available with 1, 1.5, 2, 3, 5, 7.5, and 10 HP. Mounting type is Rigid C. RPM and frames vary per model.


HP
  • HP
RPM
  • RPM
COMPARE
BRAND MFG. PART # HP RPM VOLTAGE FRAME PHASE FL AMPS S.F. ENCLOSURE MOUNTING IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.32.65:64