Aprilaire® Air Cleaners

Aprilaire® Air Cleaners

Aprilaire® Air Cleaners For Commercial Or Residential Applications.

Aprilaire® Air Cleaners are constructed with innovative filtering media to provide outstanding clean air and for long lasting durability. This product removes 98 percent of particles in the air down to one micron in size. Aprilaire® Air Cleaners are adaptable to both upflow and horizontal duct configurations and require only easy, once-a-year maintenance. The Aprilaire® Media Air Cleaner 20 X 20 Merv 10 is great for split systems and smaller system installations. This air cleaner measures 7" wide, 21" high and 23" deep. The Aprilaire® Media Air Cleaner 16 X 25 Merv 10 is compact and perfect for use with the shorter furnaces in platform or closet installations that are common today. This air cleaner measures 7" wide, 18" high and 31" deep. The Aprilaire® Media Air Cleaner 20 X 25 Merv 10 can give you exceptionally clean air throughout the building and is easily adaptable to upflow or horizontal duct designs. This air cleaner measures 23" wide, 7" high and 28" deep. The Aprilaire® Grille Mount Media Air Cleaner is capable of being attached to roof-mounted, slab-mounted, attic or closet air-conditioning units. This unit measures 25" wide, 13" high and 30" deep. The Aprilaire® Electronic Air Cleaner measures 12" wide, 19" high and 31" deep.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS MANUFACTURER'S
MERV W" D" H" MODEL NO. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.139.56:25