La-2000 Series Commercial & Light Industrial Air Purifiers

La-2000 Series Commercial & Light Industrial Air Purifiers

Commercial Air Purifier Is Used For Commercial And Light Industrial Use, and can be mounted on the wall or in the ceiling.

This commercial air purifier provides the best in electronic air cleaning. Pre-filter removes dust, hair, lint and larger dust particles. Electrostatic filter removes particles as small as 0.01 microns in size, including tobacco smoke, fumes, dust, mold spores and vapors. Activated charcoal after filter helps eliminate even the most stubborn odors. Operates at 1500-2100 CFM at only 53-65 dB. Measures 21-1/2”L x 21”W x 19”H overall. Choose between Walnut, Black or White housing.


COMPARE CFM
BRAND HIGH LOW VOLTS WATTS TYPE COLOR FILTER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.179.247:25