MaxxAir™ Media Air Cleaners

MaxxAir™ Media Air Cleaners

MaxxAir™ Flow Media Air Cleaner AF25165, 25" X 16" X 5", MERV 8

The MaxxAir™ Air Cleaner Cabinet Air Filter is an easy and effective way to reduce dust and allergens in your home when properly installed within your HVAC system. The filter uses both a mechanical filtration as well as a factory installed magnetic charge to attract home allergens. An enhanced in-duct air filtration system will provide for better IAQ in your home. Pollutants inside your house are smaller than the eye can see, can be unhealthy, and adversely affect your heating and air conditioning system. This MaxxAir Flow system will provide a cleaner indoor environment without significantly reducing your system's airflow. Not only will this provide a healthier home environment, but as a result of a cleaner system you will experience savings on your energy costs! Rated for airflow up to 1400 CFM. 20 gauge galvanized steel. 3 universal cartridge sizes. Limited lifetime warranty.


COMPARE
MNF PART # WIDTH " DEPTH " HEIGHT " CFM HIGH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.91.16.95:27