Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Restroom Stall Door Privacy Cover, 58" Opaque, Self-Adhesive - 2/Pack - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

Restroom Stall Door Privacy Cover, 58" Opaque, Self-Adhesive - 2/Pack - Pkg Qty 5

Item #: WBB667714

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$17.50 each

Sold in packages of 5

Price: $87.50
Product Information
Customer Review
Product Q&A
Accessories
Aluminum Tube, 1-1/4" x 1-1/4" x 10', Clear Anodized

Aluminum Tube, 1-1/4" x 1-1/4" x 10', Clear Anodized. Use with All Manufacturers.

Product Specifications

    • LENGTH INCHES58
    • WIDTH INCHES2
    • PACKAGE QUANTITY5
    • USED WITH PARTITION MATERIALAll
    • MANUFACTURERS PART NUMBER650-1010
    • COLOR FINISHSmoke
    • CONSTRUCTIONPlastic
    • TYPEPrivacy Cover
    • BRANDSentry Supply
    • DESCRIPTIONRestroom Stall Door Privacy Cover, 58" Opaque, Self-Adhesive - 2/Pack

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Perfect solution

Your review: We had restroom stalls with large gaps between the doors that made some a little uncomfortable. For less than the cost of reworking the entire row of stalls, we installed these privacy strips. They worked perfectly.

Pros: Adhesive is strong.

Cons: Does not come with alcohol cleaning wipes to clean the surface before mounting.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.158.180:66