Toilet Partition Strike & Keepers and Latches

Toilet Partition Strike & Keepers and Latches

Toilet Partitions, Slides, Keepers and Latches Are Used For Use In Commercial Bathrooms.

Toilet Partitions, Slides, Keepers and Latches are crafted from stainless steel for long lasting durability. Styles include Housing, Latch and Slide Bolts. The Slide Latch and Strike Combo is forged from stamped stainless steel with a 1-7/8" hole center spacing. Keepers work with Inswing Application and are ADA compliant. Available in sizes 3/4" to 1-1/4". Made with Aluminum, Brass, Stainless Steel, Steel and Zamak. Package quantities vary by model.


TYPE
  • TYPE
PANEL OR POST SIZE
  • PANEL OR POST SIZE
CONSTRUCTION
  • CONSTRUCTION
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND TYPE PANEL OR POST SIZE CONSTRUCTION PACKAGE QUANTITY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.240.119:44