Neutra Air® Starter Kit Fresh Scent, Aerosol, 6.2 Oz. Aerosol 4/Case - RAC79830CT

Rollover image to zoom in

Click image to enlarge

Neutra Air® Starter Kit Fresh Scent, Aerosol, 6.2 Oz. Aerosol 4/Case - RAC79830CT

Item #: WBB567060

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $54.95 ea.
2+ $54.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Neutra Air® From The Makers Of Lysol® Starter Kit, Fresh Scent, Aerosol, 62 oz.

Features:

  • Automatically neutralizes odors in the air from odor-causing bacteriamaking sure your bathroom, kitchen and office smell fresh and clean
  • Three automatic settings9-, 18- and 36-minute intervals
  • Lasts up to 60 days
  • Kit includes one dispenser, one 6.2 oz
  • aerosol can and two AA batteries
Documents

Documents are in PDF format

Product Specifications

    • BRANDNeutra Air
    • FRAGRANCEFresh Scent
    • MANUFACTURERS PART NUMBERREC 79830
    • PACKAGE QUANTITY4 Kits/Case
    • SIZE62 oz

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Nice

Your review: keeps the room smelling good

Pros: thank you

Cons: thank you

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!