PolyPortables Hand Wash Stations

PolyPortables Hand Wash Stations

PolyPortables Hand Wash Stations Are Used For Applications Including Maintenance, Construction, Outdoor Venue, And More.

PolyPortables hand wash stations are made of plastic for long lasting durability and corrosion resistance. Stations provide ergonomic maintenance mobility for outdoor and large capacity environments. Units accommodate complete forearm washing with gray water draining directly into waste tank. Large cutouts allow convenient foot pump access and molded-in spigot design prevents vandalism. Fresh water compartment allows easy access for sanitizing and routine maintenance. Includes spray soap dispensers and lockable paper towel dispensers. Features 1.8 gallon per minute foot pumps. No risky bags or bladders. Available types include Freestanding Hand Wash Sink and In-Unit Hand Wash Sink. Styles are Pro-12, TagAlong, And SuperTwin. Capacities are 12 Gallons, 24 Gallon Fresh/24 Gallon Gray, and 45 Gallon Fresh/45 Gallon Gray. Package quantity is 1. Color is Gray. Dimensions vary per model.


COMPARE DIMENSIONS
DESCRIPTION STYLE CAPACITY L" W" H" COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.57.183:21