Rubbermaid® Auto Door

Rubbermaid® Auto Door

Rubbermaid® Auto Door™

Made of ABS plastic for long lasting durability. Sleek, contemporary design automates manual door eliminating cross-contamination from hands. For use on left and right hand swing doors and latching/non-latching doors. Accommodates doors measuring 34" to 42" wide with maximum weight of 170 pounds. Arm retracts when met with resistance. 180 Watts, 120 Volt, 60 Hz, 1.5A. ANSI, CSA and ADA compliant. UL Rated. Color is Gray. Measures 27" L x 12.38" D x 7" W. Quantity is 1. Motor is 24 V DC. Entrance Sensor Kit, Sensor Extension Cable and Electric Strike are also available. 2 Year Limited Warranty.


DIMENSIONS POWER
DESCRIPTION COLOR L" W" H" AMPS VOLTS WATTS IMAGE MODEL QTY PRICE
WB640243