New Construction Kwik-Brace® With Box

New Construction Kwik-Brace® With Box

Kwik-Braces With Box Are For Use On New Construction Of Lighting Fixtures Or Ceiling Fans.

Used for heavy lighting fixtures and ceiling paddle fans. Supports ceiling fans and loads up to 70 lbs. or fixtures up to 90 lbs. Kwik-Brace® is for new work installation where ceiling drywall has not been installed. Brace slides apart to accommodate joint spacing from 16-24". Nailing spurs allow easy brace position. Outlet box can be positioned in any location along the length. UL listed.


COMPARE CAPACITY
CUBIC INCHES PKG. QTY PART# IMAGE MODEL QTY PRICE EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.188.230:27