Trouble-Free, Long-Lasting Hamilton Champion Series Casters Are Ideal For The Toughest Industrial Applications.
Hamilton Champion Series Casters are known for their performance, wide selection and reliable service. Versatile forged steel casters feature CNC-machined raceways and precision tapered secondary load bearing. 1" integrally forged steel kingpin is guaranteed for life. Swivel Plate is made using a 1/2" thick drop forged steel mounting plate with 3/8"x 3" plate steel legs welded inside and outside to forged steel horn base. Wheel types available are Cast Iron, Forged Steel, Metal, Nylon, Plastic, Polyurethane and Rubber. Capacities from 840-4,000 lbs.
Hamilton Champion Series Casters Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.