Geerpres® Metal Housekeeping Carts

Geerpres® Metal Housekeeping Carts

Geerpres® Metal Housekeeping Carts Are Used For The Safe Storage, Transfer And Disposal Of Various Janitorial And Cleaning Supplies.

Geerpres® Metal Housekeeping Carts are made with 5 inch casters for ease of mobility. Features large bushel nylon-reinforced bag with anti-bacterial protection for increased safety. Liner bag retainers to prevent bag slipping. Available in epoxy powder-coated or stainless steel finish. Locking doors available on select models for added security. Optional vacuum holder for increased versatility. Package quantity: 1. Color and dimensions vary per model. Geerpres® Lock Boxes are used for keeping hazardous chemicals safely stored. Available in powder-coated epoxy or stainless steel finish. Keys included.


CONSTRUCTION
  • CONSTRUCTION
DESCRIPTION
  • DESCRIPTION
COMPARE
CONSTRUCTION DESCRIPTION L" W" H" IMAGE MODEL QTY PRICE