Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Two Way Radios & Intercoms


(219 Items)
Sub Category
Intercoms (4)
Remove
Narrow Your Results By:
Our Price
Under $391.00 (1)
$691.00 - $692.00 (1)
$960.00 - $961.00 (1)
Over $1,044.00 (1)





Two-Way Intercoms
Two-Way Intercoms Two-Way Intercoms Are Ideal For Office Environments And Other Dry, Non-hazardous Locations.

Two-Way Intercoms have an integrated remote device activation feature to activate an auxiliary signal such as a horn or light. Includes internal volume control, balanced line output, integrated call/listen/talk switch, remote device activation, and the ability to power another intercom at 24VDC. Operates from -31°F to 150°F (-35°C to 66°C) for indoor applications. Requires 24VDC, 120VAC or 240VAC to power each unit. Type 1 wall mount housing. Intercom operates by pressing switch down to talk and release to listen. Superior communications and sound quality. UL Listed and CSA Certified. Available types are Hazardous Location, Light Duty, Noise Cancelling and Standard. Dimensions vary per model.


Two-Way Intercoms
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
TYPE WIDTH INCHES DEPTH INCHES HEIGHT INCHES IMAGE MODEL QTY PRICE
Hazardous Location6.559.88
WBB258457 $960.00
Light Duty6.883.028
WBB258424 $390.95
Noise Cancelling6.559.88
WBB258446 $1,044.00
Standard6.559.88
WBB258445 $691.00
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
(60)