Air Conditioning Pressure Cutout Controls

Air Conditioning Pressure Cutout Controls

Air Conditioning Pressure Cutout Controls Are Used For Air Conditioning Pressure Control, Refrigeration Pressure Control And Head Pressure Control Applications.

Air Conditioning Pressure Cutout Controls are made of black phenolic resin spring clip snap-on insulated terminal cover for long lasting durability and accurate repeatability. Compact size with trip-free manual reset, dust-tight contact unit with quick connect connectors, and a 36" or 42" capillary with 1/4" sweat section. Set point is adjustable by screwdriver. For use with non-corrosive refrigerants. Available in several different combinations of switch actions and pressure connections.


COMPARE
DESCRIPTION PRESSURE CONNECTOR PSIG (KPA) RANGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.126.144:27