Low Pressure Control with Time Delay

Low Pressure Control with Time Delay

Low Pressure Controls With Time Delay Are Used For Oil Pressure Lubrication In A Variety Of Industrial Equipment.

Low Pressure Controls are single unit mounting and wiring for easy installation. Made with a dust-protected snap action switch for long lasting durability. Low pressure control has time delay and manual reset lockout, direct reading scale indication and trip-free manual reset. Replacement timing relays available. A drop in pressure energizes the time delay relay and opens a contact after the time delay, shutting down the equipment. The time delay prevents shutdowns due to momentary fluctuations in system pressures. Timing mechanism can be easily removed and replaced in the field. Simple, single pointer scale indicates cutout pressure. Available with a variety of time delay settings.


COMPARE
DESCRIPTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.139.217:44