DPT2640-010D Very Low Differential Pressure Transducer

DPT2640-010D Very Low Differential Pressure Transducer

Item #: WBB476429

Sold By: globalindustrial.com

Expected ship date 03/28/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $174.95
Product Information
Customer Review
Product Q&A
DPT2640-010D Very Low Differential Pressure Transducer

Setra Systems 264 pressure transducers sense differential or gauge (static) pressure and convert this pressure difference to a proportional electrical output for either unidirectional or bidirectional pressure ranges. The 264 Series is offered with a high level analog 0 to 5 VDC or 4 to 20 mA output. Used in Building Energy Management Systems, these transducers are capable of measuring pressures and flows with the accuracy necessary for proper building pressurization and air flow control. The 264 Series transducers are available for air pressure ranges as low as 0.1 in. W.C. full scale to 100 in. W.C. full scale. Static standard accuracy is ±0.5% full scale in normal ambient temperature environments, but higher accuracies are available. The units are temperature compensated to 0.033% FS/of thermal error over the temperature range of 0oF to +150oF.The Model 264 utilizes an improved all stainless steel micro-tig welded sensor. The tensioned stainless steel diaphragm and insulated stainless steel electrode, positioned close to the diaphragm, form a variable capacitor. Positive pressure moves the diaphragm toward the electrode, increasing the capacitance. A decrease in pressure moves the diaphragm away from the electrode, decreasing the capacitance. The change in capacitance is detected and converted to a linear DC electrical signal by Setra's unique electronic circuit. The tensioned sensor allows up to 10 PSI overpressure (in either direction) with no damage to the unit. In addition, the parts that make up the sensor have thermally matched coefficients, which promote improved temperature performance and excellent long term stability.

Documents are in PDF format

Product Specifications

    • BRANDJohnson Controls
    • BODY CONSTRUCTIONFire-Retardant Glass-Filled Polyester
    • LIMITED WARRANTY YEARS1
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
54.158.125.71:68