Tridelta Pressure Switches

Honeywell 3000 Series Switches Ensure Control Stability Through Wide, Variable Temperature And Humidity Conditions And Provide Uninterrupted Service Under Extreme Shock And Vibration.

Pressure switches feature cost effective, snap-acting electrical switches and field adjustable set points with a visual scale for easy set point selection. UL recognized, CSA certified. Built-in overpressure protection eliminates stress on other critical operating units. Pressure ranges as low as 3" WC up to 40 PSI. SPST, SPDT or DPDT switching logic. A variety of mounting pan and pressure fitting materials avaialble including plated steel, stainless steel or injection molded plastic. Wide array of pressure fittings; 1/8" NPT male, 3/16" barbed, 1/8", 3/16" or 1/4" compression, or 1/8" NPT female with 1/2" conduit male external thread for mounting.


COMPARE
DESCRIPTION IMAGE MODEL QTY PRICE
WBB394303
WBB394304

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.