Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Zoning Controls (149)
Remove
TRUERH™ Duct Probe Humidity Devices
Remove
Narrow Your Results By:
Our Price
Under $98.00 (2)
$186.00 - $187.00 (2)
$195.00 - $196.00 (4)
$200.00 - $201.00 (1)
Over $232.00 (2)





TRUERH™ Duct Probe Humidity Devices
TRUERH™ Duct Probe Humidity Devices TRUERH™ Duct Probe Humidity Devices Are Used For Humidity And Temperature Readings In Wall Or Duct-Mount.

TRUERH™ Duct Probe Humidity Element with Temperature Sensors are made of all-polymer for improved resistance to chemical corrosion. Humidity sensor patented sensing element provides accurate and reliable humidity sensing. Circuitry and calibration techniques are patent pending. One-unit humidity and temperature sensors reduce installation costs. User-selectable output voltage range allows choice of standard voltage outputs for use with systems in service or new systems. HE Series Devices are available in Duct or Wall Mount styles. HL Series Devices provide several humidity control applications, including high-limit or proportional override, stand-alone proportional or stand-alone two position. Duct Humidistats function as an operating control that automatically shuts off a humidifier when setpoint is reached, and turns it on when humidity falls 5% below the setpoint.


TRUERH™ Duct Probe Humidity Devices
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DESCRIPTION IMAGE MODEL QTY PRICE
HE-67N3-0N00P TRUERH™ Duct Probe Humidity Element with Temperature Sensors
WBB476405$195.95
HE-67N3-0N0BT TRUERH™ Wall Mount Humidity Element with Temperature Sensors
WBB476406$186.95
HE-67N3-0N0GS TRUERH™ Surface-mount Duct Humidity/Temperature Sensors
WBB476410$97.95
HE-67P3-0N00P TRUERH™ Duct Probe Humidity Element with Temperature Sensors
WBB476230$195.95
HE-67S3-0N00P TRUERH™ Duct Probe Humidity Element with Temperature Sensors
WBB476231$195.95
HE-67S3-0N0BT TRUERH™ Wall Mount Humidity Element with Temperature Sensors
WBB476232$186.95
HE-67T3-0N0GS TRUERH™ Surface-mount Duct Humidity/Temperature Sensors
WBB476257$97.95
HH-6705-9N0GP TRUERH™ Duct Humidistat
WBB476258$200.95
HL-67N5-8N00P TRUERH™ Multi-Function Humidity Device with Temperature Sensor
WBB476341$232.95
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
(60)