Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Zoning Controls (149)
Remove
Two-Way Pressure-Actuated Valves
Remove
Narrow Your Results By:
Our Price
Under $159.00 (1)
$171.00 - $172.00 (1)
$196.00 - $197.00 (1)
$318.00 - $319.00 (1)
$371.00 - $372.00 (1)
Over $458.00 (1)





Two-Way Pressure-Actuated Valves
Two-Way Pressure-Actuated Valves Two-Way Pressure-Actuated Valves Are Ideal For Fan Coil Units, Unit Heaters, And Single-Stage Packaged Heating/Cooling Equipment.

Two-Way Pressure-Actuated Valves for High-Pressure Refrigerants regulate water flow to control refrigerant head pressure in systems with water-cooled condensers. Internal parts are corrosion-resistant with no close-fitting or sliding parts in water passages. Accessible range spring. Take-apart build with pressure-balanced structure. Maximum allowable water pressure is 150 psi. Available models are direct acting and come in a variety of different valve connection sizes.


Two-Way Pressure-Actuated Valves
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DESCRIPTION IMAGE MODEL QTY PRICE
V246GA1-001C 2-Way Pressure-Actuated Valve for High-Pressure Refrigerants
WBB476058$158.95
V246GB1-001C 2-Way Pressure-Actuated Valve for High-Pressure Refrigerants
WBB476081$171.95
V246GC1-001C 2-Way Pressure-Actuated Valve for High-Pressure Refrigerants
WBB476082$196.95
V246GD1-001C 2-Way Pressure-Actuated Valve for High-Pressure Refrigerants
WBB476083$318.95
V246GE1-001C 2-Way Pressure-Actuated Valve for High-Pressure Refrigerants
WBB476084$371.95
V246GR1-001C 2-Way Pressure-Actuated Valve for High-Pressure Refrigerants
WBB476085$458.95
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
(76)